Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 25 PK
Mfr # U04160.050.0175
Zoro # G0448901
product price:Â $18.19
/pk 25, $0.73/eaKey Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-20
Head Width
3/4 in
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U04160.050.0175
Zoro #
G0448901
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/2"-20
Fastener Length
1-3/4 in
Head Width
3/4 in
Min. Thread Length
1 1/4 in
Head Height
5/16 in
Description
The ZORO SELECT - U04160.050.0175 is a Hex Head Cap Screw, an essential fastener used in various industrial applications to securely join materials together. This particular screw is designed to be compatible with ASME B18.2.1 dimensional standards for use in various applications such as construction, manufacturing, and engineering projects.
- Drive: The External Hex drive requires a wrench or socket of the same shape for installation or removal.
- Fastener Length: With a length of 1-3/4 inches, it indicates how deep into material it can be inserted for secure fastening.
- Finish: The Black Oxide finish is intended to contribute to durability and corrosion resistance while providing an aesthetic appeal.
- Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
- Material: Constructed from steel which contributes to the product's potential strength, durability, and application versatility.
- Material Grade/Class: Adheres to Grade 8 standard indicating strength, hardness and resistance properties suitable for industrial or commercial uses.
- Rockwell Hardness: A measure of HRC33 indicates high hardness affecting durability and performance in different settings
- Tensile Strength: Rated with a tensile strength of 150000 psi; this value indicates the theoretical maximum pulling stress that the cap screw can handle before failure."
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.