3/8" Drive Torx Bit Socket T25
Mfr # 80536
Zoro # G0449550
product price:Â $5.39
/ea
Sold in multiples of 2 for $10.78
Key Features
Drive Size
3/8"
Overall Length
1.85 in
Finish
Chrome plated
SAE or Metric
SAE
Socket Type
Torx Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80536
Zoro #
G0449550
UPC #
099575805363
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Overall Length
1.85 in
Size
T25
Details
Item
Torx Socket
Finish
Chrome plated
SAE or Metric
SAE
Socket Type
Torx Bit
Number of Points
6
Category Type
Socket Bits
Tether Ready
No
Type
Bit Socket
Material
Alloy Steel
Drive Type
Torx
Description
Torx Press-Fit Bit Socket,T-25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.