3/8" Drive Torx Bit Socket T50

  • Mfr # 80454

  • Zoro # G0449611


product price:  $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Drive Size
3/8"
Overall Length
1.85 in
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80454
Zoro #
G0449611
UPC #
099575804540
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
1.85 in
Size
T50

Details

Item
Torx Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Category Type
Socket Bits
Socket Type
Torx Bit
Tether Ready
No
Type
Bit Socket
Material
Alloy Steel
Drive Type
Torx

Description

Torx Press-Fit Bit Socket,T-50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.