Cast Iron 3 HP Centrifugal Pump 115/208-230V

  • Mfr # 3BF1H4D0

  • Zoro # G0449617


product price:  $3,761.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
3 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3BF1H4D0
Zoro #
G0449617
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Manufacturers Warranty Length
1 yr
Height
9 in
Width
12 1/4 in
Length
20 5/16 in
Max. Dia. Solids
5/16 in
Overall Height
9 in
Overall Length
24.5 in
Compatible Discharge Pipe Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
0.31 in
Overall Width
8.6 in
Compatible Intake Pipe Size
2 in

Details

HP - Pumps
3 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Max. Head
95 ft
Max. Pressure - Pumps
41 psi
Motor Enclosure - Pumps
Open Dripproof
Amps
28/14.7-14
Voltage
115/208-230VAC
Hz
60
Outlet
1-1/2" NPT
Frame
182JM
Housing Material
Cast iron
Max. Specific Gravity
1.0
Port Rotation
90 Increments
Max. Pressure
41 psi
GPM of Water @ 40 Ft. of Head
139
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Best Efficiency Range GPM @ Head
73 to 135 gpm @ 100 to 65 ft
HP
3
Wetted Materials
Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Motor RPM
3,500 RPM
GPM of Water @ 90 Ft. of Head
47
Max. Case Pressure
175 psi
GPM of Water @ 80 Ft. of Head
87
Item
Centrifugal Pump
Inlet
2" NPT
Inlet Pressure
100 psi
Max. GPM @ Head
150 @ 20 ft
Min. GPM @ Head
20 @ 92 ft
GPM of Water @ 50 Ft. of Head
132
Max. Liquid Temp.
212 Degrees F
Motor Type
JM
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Duty
Continuous
Phase
Single
GPM of Water @ 70 Ft. of Head
100
Motor Enclosure
Totally Enclosed Fan Cooled
Best Efficiency GPM @ Head
100 @ 75 ft
Impeller Type
Closed
GPM of Water @ 60 Ft. of Head
120
Impeller Material
Bronze
Impeller Design
Closed
Best Efficiency Flow
100 gpm
Motor Frame Designation
182JM
Minimum Flow Rate
60 gpm
Shut Off Pressure (Maximum)
175 psi
For Use With Potable Systems
Yes
Priming
Manual
Discharge Type
NPT
Flow Rate @ 30 ft of Head (Maximum)
145 gpm
Compatible with Media Type
Water
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Flow Rate @ 20 ft of Head (Maximum)
150 gpm
Shaft Material
Stainless Steel
Flow Rate @ 80 ft of Head (Maximum)
85 gpm
Frequency
60 Hz
Flow Rate @ 60 ft of Head (Maximum)
120 gpm
Maximum Flow Rate
150 gpm
Flow Rate @ 40 ft of Head (Maximum)
140 gpm
Seal Type
Mechanical Type 21
Maximum Feet of Head
95 ft
Flow Rate @ 90 ft of Head (Maximum)
40 gpm
Specific Gravity (Maximum)
1
Best Efficiency Head
75 ft
Horsepower
3 hp
Duty Cycle
Continuous
Pump Housing Material
Cast Iron
Mounting Orientation
Horizontal
Standards
ANSI 61, NSF Certified
Flow Rate @ 50 ft of Head (Maximum)
130 gpm
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Maximum RPM
3,500 RPM
Maximum Media Temperature
212 Degrees F
Intake Type
NPT
Series
3656
Nameplate Voltage
115/208-230V AC
Discharge Rotation
90 Degrees Increments
Flow Rate @ 70 ft of Head (Maximum)
105 gpm
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 115/208-230V AC, Flow Rate @ 40 ft of Head (Maximum) 140 gpm, Flow Rate @ 60 ft of Head (Maximum) 120 gpm, Flow Rate @ 80 ft of Head (Maximum) 85 gpm, Maximum Feet of Head 95 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 150 gpm

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.