Depressed Center Cut-Off Wheel, Type 27, 4 1/2 in Dia, 0.09 in Thick, 5/8"-11 Arbor Hole Size
Mfr # 20953
Zoro # G0451692
product price:Â $6.15
/eaKey Features
Wheel Type
Type 27
Overall Thickness
0.09 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Abrasive Material
Zirconia Alumina
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20953
Zoro #
G0451692
UPC #
699053209531
Country of Origin
United States
Dimensions
Overall Diameter
4 1/2 in
Overall Thickness
0.09 in
Connector Size
5/8"-11
Details
Item
Depressed Center Cut-Off Wheel
Wheel Type
Type 27
Connector Type
Threaded Hole
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Grit
36
Series
Z-Tech
Maximum Operating Speed
13,300 RPM
Application
Ferrous Metal, Stainless
Primary Material Applicationn
Stainless Steel, Steel
Compatible Tool Type
Angle Grinder
Primary Material Application
Stainless Steel, Steel
Description
Depressed Center Cut-Off Wheel, Abrasive Material Zirconia Alumina, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 36, Overall Diameter 4 1/2 in, Overall Thickness 0.09 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Z-Tech, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.