4 Piece 1/4" Drive Wobble Extension Set 2", 4", 6" & 14"

  • Mfr # 81004D

  • Zoro # G0452691


product price:  $27.89
/ea

Key Features

Drive Size
1/4"
Overall Length
Various
Finish
Chorme
Number of Pieces
4
Features
Full Polish Chome Finish; Use as either Standard Extension when Fully Inserted in Socket or as a Wobble Extension when Partially Inserted; Knurled Grip Provides Non-Slip SurfaceFull Polish Chome Finish;
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81004D
Zoro #
G0452691
UPC #
099575810046
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
Various
Sizes Included
2", 4", 6" & 14"
Length
Various

Details

Item
Wobble Extension Set
Finish
Chorme
Number of Pieces
4
Features
Full Polish Chome Finish; Use as either Standard Extension when Fully Inserted in Socket or as a Wobble Extension when Partially Inserted; Knurled Grip Provides Non-Slip SurfaceFull Polish Chome Finish;
Impact Rated
No
Sockets Included
No
Tether Capable
Not Tether Capable
Ratchets Included
None
Number of Points
4
SAE or Metric
SAE
Drive Type
Square
Material
Alloy Steel

Description

Socket Extension Set, Output Drive Size 1/4 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 1/4 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 2 in, 4 in, 6 in, 14 in, Alloy Steel, Full Polish Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.