Grinding Wheel, T1, 7x1/2x1.25, SC, 100G, PK5

  • Mfr # 66252941624

  • Zoro # G0453521


product price:  $310.99
/pk 5, $62.20/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
7"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Abrasive Material
Silicon Carbide
Grit
100
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66252941624
Zoro #
G0453521
UPC #
662529416245
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
7"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Connector Size
1 1/4 in
Overall Thickness
1/2 in
Overall Diameter
7 in

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Silicon Carbide
Grit
100
Grade
Fine
Abrasive Wheel Type
Type 01
Bond Type
Vitrified
Color
Green
Specification
39C100-IVMT
Abrasive Grit
100
Max. RPM
3600
Series
39C
Abrasive Wheel Hardness
I
Application
Use for Performance Applications on Carbide Tooling and Non-Ferrous Materials, Excellent Choice for Deburring and Tool Sharpening on Bench and Pedestal Grinders
Compatible Tool Type
Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder
Wheel Hardness
I
Maximum Operating Speed
3,600 RPM
Gritt
100
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Masonry, Natural Stone, Stainless Steel, Titanium
Wheel Type
Type 1
Connector Type
Unthreaded Hole
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Masonry, Natural Stone, Stainless Steel, Titanium

Description

Silicon Carbide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 100, Overall Diameter 7 in, Overall Thickness 1/2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Masonry, Natural Stone, Stainless Steel, Titanium, Specification 39C100-IVMT, Wheel Hardness I, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Series 39C, Grade Very Fine, Bond Type Vitrified, Color Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.