This item is Discontinued.

Omron Miniature Snap Action Switch, Pin, Plunger Actuator, 1NO, 15A @ 240V AC Contact Rating V-15G-3C25-K

Miniature Snap Action Switch, Pin, Plunger Actuator, 1NO, 15A @ 240V AC Contact Rating (Discontinued)

  • Mfr # V-15G-3C25-K
  • Zoro # G0454133
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V-15G-3C25-K
Zoro #
G0454133
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Dimension
0.41 x 0.87" Centers
Mounting Dimension - Snap Action Switch
0.87 in Centers

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
15A @ 240V
Contact Form- Switches
1NO
Terminal Type
Quick Connect
Type of Actuator
Pin Plunger
Current Rating
15A
Watertight - Snap Action Switch
No
Differential Travel
0.012 in
Contact Form
1NO
Release Force
1.77 oz
Over Travel
0.050 in
Housing Material
Phenolic
Electrical Connection - Snap Action Switch
Quick Connect
Operating Force
7.06 oz
Operating Temp. Range
-13 Degrees to 176 Degrees F
Max. Pretravel
0.047 in
AC Contact Rating
15 A @ 240 V
Differential Travel - Maximum
0.012 in
Pretravel
0.047 in
Actuator Style
Pin Plunger
Overtravel
0.05 in
Electrical Connection
Quick Connect

Description

Miniature Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 15A @ 240V, Contact Form- Switches 1NO, Electrical Connection - Snap Action Switch Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.