This item is Discontinued.

E.R. Wagner Swivel Plate Cstr w/Brke, 250 lb, 3 In Dia 2F9843038002197R

Swivel Plate Cstr w/Brke, 250 lb, 3 In Dia (Discontinued)

  • Mfr # 2F9843038002197R
  • Zoro # G0454237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2F9843038002197R
Zoro #
G0454237
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3-3/4"
Wheel Dia.
3 in
Wheel Width
1 1/4 in
Caster Plate Size
3-1/8" x 4-1/8"
Plate Thickness
0.119"
Mounting Bolt Dia.
5/16 in
Caster Plate Thickness
7/64"
Plate Size
3-1/8" x 4-1/8"
Mounting Plate Size
3 1/8 in x 4 1/8 in

Details

Caster Brake Included
Yes
Caster Load Rating Range
Light-Duty
Caster Sub-Type
Swivel
Caster Wheel/Tread Material
Phenolic
Load Rating
250 lb
Caster Frame Material
Steel
Caster Core Material
Phenolic
Caster Raceway
Double Ball
Item
Plate Caster
Frame Finish
Zinc Plated
Caster Brake Type
Side Cam
Caster Product Group
Swivel Caster with Brake
Durometer
102 Shore E
Caster Wheel Bearings
Plain
Frame Material
Steel
Standards
NSF Listed
Outside Bolt Hole Spacing
2 3/8 in x 3 3/8 in
Core Color
Black
Inside Bolt Hole Spacing
1 3/4 in x 3 in
Wheel Color
Black
Wheel Core Material
Phenolic
Load Rating Range
Light
Swivel Raceway Type
Double Ball
Wheel/Tread Material
Phenolic

Description

Swivel, Plate Caster, Load Rating 250 lb, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Caster Brake Type Side Cam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.