24 in x 12 in x 12 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 49J997

  • Zoro # G0454940


product price:  $1.99
/ea
Sold in multiples of 25 for $49.75

Key Features

Inside Length
24 in
Inside Width
12 in
Inside Height
12 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49J997
Zoro #
G0454940
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
24 in
Inside Width
12 in
Inside Height
12 in
Outside Width
12 5/16 in
Wall Thickness
3/16 in
Outside Height
6 in, 8 in, 10 in, 12 5/8 in
Outside Length
24 5/16 in
Inside LxWxH
24x12x12

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Capacity
3456 cu. in.
Standards
ASTM D5118
Application
Multi Purpose
For Use With
Shipping/Storage/Product Protection
Green Environmental Attribute
Plastic-Free Packaging Product
Closure Style
RSC
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %

Description

Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 24 in, Inside Width 12 in, Inside Height 12 in, 24x12x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 5/16 in, Outside Width 12 5/16 in, Outside Height 6 in, 8 in, 10 in, 12 in, 24 5/16x12 5/16x12 5/8 in, 10 in, 8 in, 6 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.