Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paslode Straight Finish Nails, 16 ga, Zinc Galvanized, 2000 PK 650284

Straight Finish Nails, 16 ga, Zinc Galvanized, 2000 PK (Discontinued)

  • Mfr # 650284
  • Zoro # G0455445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650284
Zoro #
G0455445
UPC #
759501109254
Country of Origin
China

Details

Item
Straight Finish Nails
Gauge
16 ga
Finish
Zinc Galvanized
Collation Type
Adhesive
Material
Low Carbon Steel
Point Type
Chisel
Collation Configuration
Strip
Stick Quantity
50
Pneumatic Fastener Type
Finishing Nails
For Use With
Mfr. No. 501680, 902001

Description

Straight Finish Nails, Gauge 16 ga, Material Low Carbon Steel, Finish Zinc Galvanized, Point Type Chisel, Collation Type Adhesive, Collation Configuration Strip, For Use With Mfr. No. 501680, 902001, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.