Men's Western Boot, 11 W, Steel Toe, 11 in H, Black/Brown, CMP1258

  • Mfr # CMP1258

  • Zoro # G0455780


product price:  $199.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1258
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CMP1258
Zoro #
G0455780
UPC #
847816048617
Country of Origin
Bangladesh

Dimensions

Size
11
Width
W
Height
11 in
Footwear Width
Wide
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
11

Details

Item
Western Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1258
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Upper Material Description
Leather/Nylon
Wide Toe Cap
No
Waterproof Type
Membrane
Chain Saw Cut Resistant
No
Insulation Type
None
Standards
ASTM F2413-18
For Outdoor Traction
No
Footwear Sole Pattern
Exclusive Design
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Square
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Conductive
No
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Oil Resisting Sole
Yes
Midsole Material
EVA
Non Metallic Upper
No
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
Not Rated
Static Dissipative
No
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
No
Insole System
Polyurethane
Manufacturers Suggested Sole Slip Rating
Better
Footwear Style
Western Boot
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Insulated
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Series
CMP1258
Upper Color
Black, Brown
Heel Style
Defined Heel
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip Resistant
No
Style Family
Western Boot
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Construction
Welted
Heel Definition
Defined Heel
Closure
Pull On
Toe Cap Material
Steel
Insole Material
Polyurethane
Liner Material (PRINT)
Unlined
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black/Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number CMP1258

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.