Men's Western Boot, 13 M, Steel Toe, 11 in H, Black/Brown, CMP1258

  • Mfr # CMP1258

  • Zoro # G0455869


product price:  $199.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1258
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CMP1258
Zoro #
G0455869
UPC #
847816048532
Country of Origin
Bangladesh

Dimensions

Size
13
Width
M
Height
11 in
Heel Height
1/2 in
Footwear Width
Medium
Size (PRINT)
13
Overall Height
11 in

Details

Item
Western Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1258
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather/Nylon
Shank Material
Steel
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Ninety Degree Heel
Yes
Insulated
No
Conductive
No
Insole System
Polyurethane
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Metatarsal System
No
Completely Non Metallic
No
Static Dissipative
No
Midsole Material
EVA
Wide Toe Cap
No
Footwear Style
Western Boot
Toe Shape
Square
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Max. Heat Rating
Not Rated
Predominant Footwear Color
Brown
Non Metallic Upper
No
Footwear Shank Type
Steel
Manufacturers Suggested Sole Slip Rating
Better
Waterproof Type
Membrane
Chain Saw Cut Resistant
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Slip Resistant
No
Upper Color
Black, Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Heel Style
Defined Heel
Metatarsal Guard Style
None
Heat Resistant
No
Series
CMP1258
Toe Cap Material
Steel
Style Family
Western Boot
Closure
Pull On
Heel Definition
Defined Heel
All-Leather Upper
Yes
Construction
Welted
Maximum Heat Rating
Not Rated
Insole Material
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Unlined
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Steel
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black/Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number CMP1258

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.