Men's Western Boot, 11 1/2 EE, Steel Toe, 11 in H, Brown, WK4684

  • Mfr # SE4684

  • Zoro # G0457600


product price:  $139.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4684
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4684
Zoro #
G0457600
UPC #
731871095788
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Width
EE
Height
11 in
Heel Height
3/4 in
Footwear Width
EE
Overall Height
11 in
Size (PRINT)
11 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4684
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Fair
Footwear Style
Western Boot
Insole System
J-Flex Flexible Comfort System(R)
Satra Slip Test Results- Dairy Tile Wet
0.77
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Midsole Material
EVA
Conductive
No
Non Metallic Upper
Yes
Footwear Shank Type
Steel
Footwear Sole Pattern
Exclusive Design
Chemical Resisting Sole
No
Footwear Construction Type
Cemented
Predominant Footwear Color
Brown
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Nylon
Oil Resisting Sole
Yes
Metatarsal System
No
Removable Insole
Yes
Waterproof Type
None
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Upper Material Description
Leather
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Static Dissipative
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.55
Insulated
No
Shank Material
Steel
Upper Boot Material
All Leather
Completely Non Metallic
No
Footwear Closure Type
Pull On
Ninety Degree Heel
Yes
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Upper Color
White
Slip Resistant
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Series
Stampede
Heat Resistant
No
Non-Marking Upper
Yes
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Construction
Cemented
Toe Cap Material
Steel
Closure
Pull On
Insole Technology
J-Flex Flexible Comfort System(R)
Liner Technology
Tailbrelle(R)
Style Family
Western Boot
Slip-Resistance Value - Mark II - Wet
0.66
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.84
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Outsole Material (PRINT)
EVA, Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Taibrelle(R)
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number WK4684

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.