Men's Western Boot, 9 D, Steel Toe, 11 in H, Brown, WK4684

  • Mfr # SE4684

  • Zoro # G0457759


product price:  $139.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4684
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4684
Zoro #
G0457759
UPC #
731871095627
Country of Origin
Viet Nam

Dimensions

Size
9
Width
D
Height
11 in
Heel Height
3/4 in
Footwear Width
D
Overall Height
11 in
Size (PRINT)
9

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4684
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.55
Upper Boot Material
All Leather
Static Dissipative
No
Insulated
No
Non-Marking Sole
Yes
Chemical Resisting Sole
No
Standards
ASTM F2413-11
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Liner Material
Nylon
Footwear Sole Pattern
Exclusive Design
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Wet
0.77
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Insole System
J-Flex Flexible Comfort System(R)
Mark II Slip Test Results- Dairy Tile Dry
0.70
Footwear Closure Type
Pull On
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Fair
Toe Shape
Square
Conductive
No
Footwear Style
Western Boot
Midsole Material
EVA
Footwear Shank Type
Steel
Max. Heat Rating
Not Rated
Predominant Footwear Color
Brown
Wide Toe Cap
No
Upper Material Description
Leather
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Insulation Type
None
Waterproof Type
None
Chain Saw Cut Resistant
No
Metatarsal System
No
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Upper Color
White
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Metatarsal Guard Style
None
Heel Style
Defined Heel
Series
Stampede
Heat Resistant
No
Non-Marking Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Style Family
Western Boot
Liner Technology
Tailbrelle(R)
Maximum Heat Rating
Not Rated
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Dry
0.84
All-Leather Upper
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.66
Closure
Pull On
Toe Cap Material
Steel
Outsole Material (PRINT)
EVA, Rubber
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Taibrelle(R)
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number WK4684

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.