Round Standoffs, 5/16"-18 Thrd Sz, 1/4 in Bd L, 18-8 Stainless Steel Brushed, 5/8 in OD, 2 PK

  • Mfr # ZA0140-SS32D

  • Zoro # G0459137


product price:  $18.49
/pk 2, $9.25/ea

Key Features

Thread Size
5/16"-18
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Brushed
Overall Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZA0140-SS32D
Zoro #
G0459137
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Body Length
1/4 in
Overall Length
1/4 in
Outside Diameter
5/8 in
Thread Depth
1/4 in
Outside Dia.
5/8"
Length Tolerance
+/-0.010"
Outside Dia. Tolerance
+/-0.005 in
Screw Size
5/16-18
Overall Length Tolerance
+/-0.010 in
Thread Length
1/4 in
Body Thread Length
1/4 in
Outside Diameter Tolerance
+/-0.005 in
Length
1/4"

Details

Item
Round Standoffs
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Brushed
Shape
Round
System of Measurement
Inch
Temp. Range (F)
Not Rated
Color
Silver
Type
Female
Cap Included
No
Tensile Strength (PSI)
80,000
Standoff Thread Gender
Female-Female
Standoff Type
Female-Female Standoff
Includes Cap
No
Pack Size
Small Pack
Resistance Properties
Corrosion Resistant
Finish
Satin US32D
Standoff Shape
Round
Material
Stainless Steel

Description

Standoff, Thread Size 5/16 In.-18, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1/4 in, Body Length 1/4 in, Thread Length 1/4 in, Body Thread Length 1/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 5/8 in, Shape Round, Material Stainless Steel, Pack Size Small Pack, System of Measurement Inch, Color Silver, Overall Length Tolerance +/-0.010 in, Resistance Properties Corrosion Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products