Single Strand Sprocket, Fixed, 40 Chain Size, 3/4 Bore Dia., 24 # of Teeth

  • Mfr # 40B24F-3/4

  • Zoro # G0459715


product price:  $48.59
/ea

Key Features

Material
Steel
Number of Teeth
24
Bore Type
Fixed
Bore Dia. (In.)
3/4
Includes
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40B24F-3/4
Zoro #
G0459715
UPC #
-
Country of Origin
China

Dimensions

Bore Dia. (In.)
3/4
Outside Dia.
4 in
Pitch Dia.
3.831 in
Bore Dia. - Sprockets
3/4 in
Set Screw Size
1/4 in
Industry Chain Size
40
Length through Bore
1 in
Outside Dia. (In.)
4.100
Set Screw Dia. (In.)
1/4
Pitch Dia. (In.)
3.831
Keyseat Size (In.)
3/16 x 3/32
Keyway Size
3/16 in x 3/32 in
Set Screw Hole Dia.
0.25 in
Bore Diameter
3/4 in
Maximum Bore Diameter
3/4 in
Hub Diameter
3 1/4 in
Tooth Width
0.284 in
Keyway Depth
3/32 in
Keyway Width
3/16 in
Pitch Diameter
3.831 in
Outside Diameter
4.1 in

Details

Item
Single Strand Sprocket
Material
Steel
Number of Teeth
24
Bore Type
Fixed
Includes
Set Screws
Chain Number
40
Type
Fixed Bore
ANSI Sprocket Number
40
Number of Chain Rows
Single
Number of Teeth - Sprockets
24
Sprocket Hub Type
Type B
Material - Sprockets
Steel
Sprocket Bore Type
Fixed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Industry Chain Pitch
1/2 in
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
1/2 in
Resistance Properties
Corrosion Resistant
Standards
ANSI
Hub Projection
0.716 in
Number of Set Screws
2
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
Hub Type
One Side
Finish
Black Oxide
Material Grade
1045
For Pitch Type
Single Pitch

Description

Single Strand Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 24, Outside Diameter 4.1 in, Pitch Diameter 3.831 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/4 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.