Stainless Steel 3 HP Centrifugal Pump 230V

  • Mfr # 2ZXL5

  • Zoro # G0459837


product price:  $1,696.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
3 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Housing Material - Pumps
Stainless Steel
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2ZXL5
Zoro #
G0459837
UPC #
190735242681
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Manufacturers Warranty Length
1 yr
Height
9 in
Length
18 in
Max. Dia. Solids
5/16 in
Width
8 3/4 in
Overall Length
18 in
Overall Height
8.9 in
Overall Width
8.8 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 1/4 in
Compatible Intake Pipe Size
1 1/2 in
Solid Diameter (Maximum)
0.31 in

Details

HP - Pumps
3 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Housing Material - Pumps
Stainless Steel
Max. Head
131 ft
Max. Pressure - Pumps
56 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Max. Liquid Temp.
200 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
GPM of Water @ 80 Ft. of Head
63
Motor RPM
3,450 RPM
GPM of Water @ 20 Ft. of Head
103
GPM of Water @ 30 Ft. of Head
98
Bearing Type
Ball
Impeller Type
Closed
Max. Pressure
56 psi
Housing Material
Stainless steel
GPM of Water @ 110 Ft. of Head
32
Phase
Single
GPM of Water @ 70 Ft. of Head
72
Port Rotation
4 Position Increments
Amps
-/12.5
Includes
Manual
Inlet Pressure
200 psi
Impeller Material
Stainless Steel
Max. Case Pressure
200 psi
Inlet
1-1/2"
Frame
56J
GPM of Water @ 10 Ft. of Head
107
GPM of Water @ 50 Ft. of Head
87
GPM of Water @ 60 Ft. of Head
79
Voltage
230VAC
GPM of Water @ 15 Ft. of Head
105
Hz
60
Best Efficiency GPM @ Head
95 @ 57 ft
Outlet
1-1/4"
GPM of Water @ 40 Ft. of Head
92
Seal Material
Viton
Motor Type
TEFC
HP
3
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
GPM of Water @ 25 Ft. of Head
100
Max. Specific Gravity
1.0
Agency Compliance
UL Approval in Motor
Item
Centrifugal Pump
Duty
Continuous
GPM of Water @ 100 Ft. of Head
43
GPM of Water @ 120 Ft. of Head
17
GPM of Water @ 130 Ft. of Head
2
Wetted Materials
Carbon, Ceramic, Stainless Steel, Viton
GPM of Water @ 90 Ft. of Head
55
Standards
UL Listed (Motor Only)
Features
Continuous High Pressure Circulation
Pump Housing Material
Stainless Steel
Shut Off Pressure (Maximum)
56 psi
Flow Rate @ 120 ft of Head (Maximum)
17 gpm
Discharge Rotation
90 Degrees Increments
Flow Rate @ 10 ft of Head (Maximum)
107 gpm
Flow Rate @ 60 ft of Head (Maximum)
79 gpm
Pumping Application
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
Motor Frame Designation
56J
Flow Rate @ 70 ft of Head (Maximum)
72 gpm
Flow Rate @ 50 ft of Head (Maximum)
87 gpm
For Use With Potable Systems
Yes
Maximum Media Temperature
200 Degrees F
Minimum Media Temperature
40 Degrees F
Flow Rate @ 15 ft of Head (Maximum)
105 gpm
Compatible with Media Type
Non-Flammable Liquids
Maximum RPM
3,450 RPM
Specific Gravity (Maximum)
1
Discharge Type
NPT
Feet of Head (Minimum)
10 ft
Horsepower
3 hp
Shaft Material
Stainless Steel
Best Efficiency Head
57 ft
Intake Type
NPT
Wetted Material
Carbon, Ceramic, Stainless Steel, Viton
Flow Rate @ 90 ft of Head (Maximum)
55 gpm
Impeller Design
Closed
Flow Rate @ 20 ft of Head (Maximum)
103 gpm
Duty Cycle
Continuous
Flow Rate @ 100 ft of Head (Maximum)
43 gpm
Maximum Feet of Head
130 ft
Flow Rate @ 40 ft of Head (Maximum)
92 gpm
Best Efficiency Flow
95 gpm
Flow Rate @ 80 ft of Head (Maximum)
63 gpm
Nameplate Voltage
230V AC
Frequency
60 Hz
Seal Type
Mechanical
Flow Rate @ 30 ft of Head (Maximum)
98 gpm
Volute Material
Stainless Steel

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 3 hp, Nameplate Voltage 230V AC, Flow Rate @ 40 ft of Head (Maximum) 92 gpm, Flow Rate @ 60 ft of Head (Maximum) 79 gpm, Flow Rate @ 80 ft of Head (Maximum) 63 gpm, Maximum Feet of Head 130 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 10 ft of Head (Maximum) 107 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.