This item is Discontinued.

Rittal Carbon Steel Enclosure, 3R, 4, 12, Hinged JB121008HC

Carbon Steel Enclosure, 3R, 4, 12, Hinged (Discontinued)

  • Mfr # JB121008HC
  • Zoro # G0459934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JB121008HC
Zoro #
G0459934
UPC #
639889832671
Country of Origin
United States

Dimensions

Depth
7.90 in
Usable Opening Depth
7.41 in
Nominal Enclosure Width
10 in
Height
11.80 in
Width
9.80 in

Details

Item - Electrical Enclosure
Enclosure
Item
Enclosure
Enclosure NEMA Rating
3R, 4, 12
Material of Enclosure
Carbon Steel
Closure Method
1/4 Turn Latch
Enclosure Cover Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Powder Coated
Mounting
Wall
Solid / Clear Cover
Solid
Enclosure Cover Features
180 Degrees Hinge, Screwdriver Insert
Interior Panel
5AAK3
NEMA Rating
3R, 4, 12
Basic Material
Metallic
IP Rating
66
Series
JB
Knockouts / No Knockouts
No Knockouts
Gasket
Polyurethane
Metal Gauge
16
Standards
UL Listed, cUL
Includes
Accessory Hardware Bag
Material
Carbon Steel

Description

Enclosure NEMA Rating 3R, 4, 12, Material of Enclosure Carbon Steel, 10 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish Powder Coated, Color Light Gray, Depth 7.90 in, Enclosure Cover Features 180 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 11.80 in, Includes Accessory Hardware Bag, Interior Panel 5AAK3, IP Rating 66, Metal Gauge 16, Wall Mounting, Series JB, Standards UL Listed, cUL, Usable Opening Depth 7.41 in, Width 9.80 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.