7/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing

  • Mfr # ZUSA-HTM-66

  • Zoro # G0460625


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
7/8 in
Wall Thickness
0.12"
Tube Material
304 Stainless Steel
Tube Length
6 ft.
Inside Diameter
0.635 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HTM-66
Zoro #
G0460625
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
7/8 in
Wall Thickness
0.12"
Tube Length
6 ft.
Inside Diameter
0.635 in
Outside Dia. Tolerance
+0.010 in /-0.010 in
Inside Dia.
0.635"
Outside Dia.
7/8"
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.01 in

Details

Tube Material
304 Stainless Steel
Temp. Range
-425 Degrees to 1500 Degrees F
Max. Pressure
4602 psi @ 72 Degrees F
Standards
ASTM A213, ASTM A269
Type
Seamless
Item
Tubing
Cleaned and Capped
No
Tube Form
Straight
Maximum Operating Pressure
4,602 psi @ 72 Degrees F
Resistance Properties
Corrosion Resistant
Material Grade
304
Weight per Foot
0.968 lb/ft
Fabrication
Seamless
Temper
Annealed
Industry Application
Food and Beverage, Mechanical, Petrochemical Processing, Pharmaceutical and Chemical
Maximum Operating Temperature
1,500 Degrees F
Material
304 Stainless Steel
Features
Formability and Ductility
System of Measurement
Inch
Minimum Operating Temperature
-425 Degrees F

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.635 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 4,602 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 7/8 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM A213, ASTM A269, Temper Annealed, Tube Form Straight, Wall Thickness 0.12 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.