Hand Warmers, Disposable, Air Activated, Up to 8 Hours, 40PK

  • Mfr # 07221

  • Zoro # G0460875


product price:  $40.00
/pk 40, $1.00/ea

Key Features

Heating Time
Up to 10 hr
Average Temperature
135 Degrees F
Activation Method
Air-Activated
For Use With
Gloves, Pockets
Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07221
Zoro #
G0460875
UPC #
096506072214
Country of Origin
Taiwan, Province of China

Dimensions

Length
3 1/2 in
Width
2 in

Details

Item
Hand Warmer
Heating Time
Up to 10 hr
Average Temperature
135 Degrees F
Activation Method
Air-Activated
For Use With
Gloves, Pockets
Reusability
Disposable
Warmer Type
Hand Warmer
Number of Warmers Included
40

Description

Hand Warmer, Warmer Type Hand Warmer, Activation Method Air-Activated, Heating Time Up to 10 hr, Average Temperature 135 Degrees F, Number of Warmers Included 40, Length 3 1/2 in, Width 2 in, Reusability Disposable, For Use With Gloves, Pockets, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.