Low Arc Laundry Sink Faucet, Manual, 8" Mount, 2 Hole

  • Mfr # B-1121

  • Zoro # G0461063


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-1121
Zoro #
G0461063
UPC #
671262009782
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr.
Height
6-3/4"
Spout Length
8"
Connection Size
1/2" NPT
Overall Height
6 3/4 in
Max. Installation Surface Thickness
1/4"
Water Inlet Connection Size
1/2"
Spout Height
6-3/4"
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
1/4 in
Overall Depth
8 in
Spout Outlet Height
3 9/16 in
Spout Height - Maximum
6 3/4 in
For Mounting Hole Diameter - Maximum
1 in

Details

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Low Arc Laundry Sink Faucet
Flow Outlet Type (Faucet)
Aerated
Standards
ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Faucet Type
Laundry Sink Faucet
Body Material
Brass
Connection
1/2" NPT
Mounting
Deck
Valve Type
Compression
Flow Outlet Type - Faucet
Aerated
Faucet Finish
Chrome
ADA Compliance
ADA Compliant
Mounting Type - Faucet
Deck
Faucet Spout
Swing
Handle Material
Metal
Power Source
Manual
Spout Reach
8"
Water Inlet Connection Type
Male NPT
Temperature Control
Adjustable Temperature
Faucet Body Material
Brass
Faucet Activation
Manual
Max. Mounting Hole Center Distance
8"
Ligature Resistant
No
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Handle Material
Metal
Material of Construction
Brass
Legend Style
Color
Inlet Connection Gender
Male
Temperature - Minimum
40 Degrees F
Mounting Hole Center-to-Center Distance - Maximum
8 in
Inlet Connection Type
NPT
Application
Commercial
Flow Type
Spray
Operation Method
Manual
Number of Mounting Holes
2
Temperature - Maximum
140 Degrees F
Pressure - Maximum
125 psi
Ligature Resistance
Not Ligature-Resistant
For Location
Laundry Room
Warranty
1 yr
Flow Rate - Maximum
2.2 gpm
Spout Shape
Double Bend
For Water Temperature
Hot/Cold
Product Type
Faucet
Water Supply Type
Hot and Cold Lines
Spout Style
Swivel

Description

Item Low Arc Laundry Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.