Gaffer'sTape, Black/Yellow, 30ydL, 6inW

  • Mfr # Cable Path

  • Zoro # G0461697


product price:  $65.49
/ea

Key Features

Tape Color Family
Yellow, Black
Tape Color
Black/Yellow
Imperial Tape Length
30 yd
Imperial Tape Width
6 in
Material
Cotton Cloth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Cable Path
Zoro #
G0461697
UPC #
840178007483
Country of Origin
United States

Dimensions

Imperial Tape Length
30 yd
Imperial Tape Width
6 in
Metric Tape Length
0.9 m
Metric Tape Width
152.4 mm
Duct Tape Length
30 yd.
Duct Tape Thickness
11 mil
Duct Tape Width
6"
Tape Thickness
11 mil
Thickness
11 mil
Width
6 in
Diameter
3 in
Roll Length
90 ft

Details

Item
Gaffer's Tape
Tape Color Family
Yellow, Black
Tape Color
Black/Yellow
Material
Cotton Cloth
Tensile Strength
50 lb./in.
Duct Tape Adhesive
Synthetic Rubber
Color
Yellow; Black
Tape Backing Material
Cotton Cloth
Duct Tape Grade
Premium
Tape Adhesive Material
Rubber
Series
Cable Path
Safety Tape Color
Black, Yellow
Performance Temp.
50 Degrees to 200 Degrees F
Die Cut Shape
Continuous Roll
Glow-in-the-Dark
No
Retroreflective Grade
Not Retroreflective
Legend
No legend
Standards
OSHA Hazard Communication Standard
Adhesion Strength
80 oz/in
Tape Format
Continuous Roll
Pattern
Striped
Tape Tensile Strength
80 oz/in
Tape Elongation
4 %
Temperature Range
50 Degrees to 180 Degrees F
Specifications Met
OSHA
Adhesion to Steel
75 oz/in
Tape Brand
Pro Tapes
Tape Resistance Properties
Abrasion-Resistant, Weather-Resistant
Tape Backing Construction
Cloth
Tape Type
Residue-Free Gaffer's Tape
Maximum Tape Performance Temperature
180 Degrees F
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Environment
Indoor and Outdoor
Minimum Tape Performance Temperature
50 Degrees F
Duty Rating
Standard Duty
Brand and Series
Pro Tapes Cable Path
Common Industry
General Maintenance & Repair, Safety, Warehouse

Description

Adhesion to Steel 75 oz/in, Tape Brand Pro Tapes, Clean Removal Time 60 day, General Maintenance and Repair, Safety, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 30 yd, Imperial Tape Width 6 in, Continuous Roll, Series Cable Path, Tape Adhesive Material Rubber, Tape Backing Material Uncoated Cotton Cloth, Tape Color Black/Yellow, Tape Thickness 11 mil, Gaffer's Tape, Maximum Tape Performance Temperature 180 Degrees F, Metric Tape Length 0.9 m, Metric Tape Width 152.4 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.