GHT7R-UV Polyethylene Stucco Shrink Wrap Tape UV Resistant 2 in. x 60 yds. Red, 24PK
- Mfr # WOD GHT7R-UV-02000-24-60-RED
- Zoro # G315083207
Key Features
Specifications
Product Information
- MFR #
- WOD GHT7R-UV-02000-24-60-RED
- Zoro #
- G315083207
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Duct Tape Width
- 2 inch
- Tape Thickness
- 7 mil
Details
- Tape Color
- Red
- Tape Backing Material
- Low Density Polyethylene
- Tape Adhesive Material
- Rubber
Description
WOD GHT7R-UV Shrink Wrap Tape can be used for short-term temporary taping edges of shrink wrap to a boat's hull (please always test first with your specific paint or varnish). For longer term marine storage please look at preservation tape such as WOD LDPFT-7R. Also used by auto salvage and reclamation yards. It has a polyethylene film and rubber based adhesive. UV protected for prolonged exposure to sunlight (has excellent durability & is solvent and moisture resistance).
Shrink Wrap Tape is coated with a specially-designed adhesive which eliminates residue even after extended periods of exposure (also repositionable). It is also conformable so it adheres to rough surfaces and is also easy to unwind. Shrink Wrap Tape is used to seam shrink wrap film sheeting together; patch holes in shrink wrap; secure waste disposal bags; and to hold doors in place. It is also used for stucco & plaster masking and other outdoor masking applications where UV resistance is required.
Tape is Available in 2 Vibrant Colors
White - Red
Product Applications
- Greenhouse Repair Tape
- Ideal for polyethylene splicing or seaming in construction applications.
- Protective overlaminate & patching where a highly conformable and clear material is required.
- Excellent moisture barrier that Conforms well to irregular surfaces
- Designed for masking of windows and doors in stucco applications.
- Provides strong bond but still removes cleanly from most surfaces.
- Great for general protection against moisture, UV, chemicals, solvents, and abrasion.
Technical Properties
- Adhesive: Synthetic rubber How are adhesives different?
- Carrier/Backing: Low density polyethylene (LDPE) film
- Thickness: 7 mils (carrier, adhesive) What is mil thickness?
- Adhesion: 60 ounces per inch (to stainless steel test panel)
- Tensile Strength: 18 pounds per inch (longitudinal)
- Elongation: 80%
- Core: 3" Diameter
Additional Information
Alternative to: Scapa 234, Berry Plastics Red Baron Polyken 824 & 836; Permacel 224LB; Cantech 250.
Note: Clean removability is dependent upon dwell time, the conditions/temperature of exposure, surfaces, etc. Should be thoroughly tested in the specific application.
Note: Specifications are those given by manufacturers and are not tested for accuracy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.