Gaffer's Tape, Black/Yellow, 30 yd L, 4 in W

  • Mfr # Cable Path

  • Zoro # G0461767


product price:  $43.79
/ea

Key Features

Tape Color Family
Yellow, Black
Tape Color
Black/Yellow
Imperial Tape Length
30 yd
Imperial Tape Width
4 in
Material
Cotton Cloth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Cable Path
Zoro #
G0461767
UPC #
840178007445
Country of Origin
United States

Dimensions

Imperial Tape Length
30 yd
Imperial Tape Width
4 in
Metric Tape Length
0.9 m
Metric Tape Width
101.6 mm
Duct Tape Thickness
11 mil
Duct Tape Length
30 yd.
Duct Tape Width
4"
Tape Thickness
11 mil
Width
4 in
Thickness
11 mil
Diameter
3 in
Roll Length
90 ft

Details

Item
Gaffer's Tape
Tape Color Family
Yellow, Black
Tape Color
Black/Yellow
Material
Cotton Cloth
Tensile Strength
50 lb./in.
Duct Tape Adhesive
Synthetic Rubber
Tape Backing Material
Cotton Cloth
Color
Yellow; Black
Duct Tape Grade
Premium
Tape Adhesive Material
Rubber
Series
Cable Path
Performance Temp.
50 Degrees to 200 Degrees F
Glow-in-the-Dark
No
Die Cut Shape
Continuous Roll
Adhesion Strength
80 oz/in
Retroreflective Grade
Not Retroreflective
Pattern
Message
Safety Tape Color
Black, Yellow
Standards
OSHA Hazard Communication Standard
Tape Format
Continuous Roll
Legend
Cable Path
Tape Tensile Strength
80 oz/in
Tape Elongation
4 %
Product Form
Continuous Roll
Minimum Tape Performance Temperature
50 Degrees F
Tape Backing Construction
Cloth
Adhesion to Steel
75 oz/in
Common Industry
General Maintenance & Repair, Safety, Warehouse
Environment
Indoor and Outdoor
Tape Type
Residue-Free Gaffer's Tape
Temperature Range
50 Degrees to 180 Degrees F
Tape Brand
Pro Tapes
Brand and Series
Pro Tapes Cable Path
Specifications Met
OSHA
Duty Rating
Standard Duty
Tape Resistance Properties
Abrasion-Resistant, Weather-Resistant
Tape Adhesive Format
Single-Sided
Maximum Tape Performance Temperature
180 Degrees F

Description

Adhesion to Steel 75 oz/in, Tape Brand Pro Tapes, Clean Removal Time 60 day, General Maintenance and Repair, Safety, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 30 yd, Imperial Tape Width 4 in, Continuous Roll, Series Cable Path, Tape Adhesive Material Rubber, Tape Backing Material Uncoated Cotton Cloth, Tape Color Black/Yellow, Tape Thickness 11 mil, Gaffer's Tape, Maximum Tape Performance Temperature 180 Degrees F, Metric Tape Length 0.9 m, Metric Tape Width 101.6 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.