Side Marker Lamp, LED, 2-1/2 In, Yellow

  • Mfr # 45003-5

  • Zoro # G0461991


product price:  $14.29
/ea

Key Features

Color
Yellow
Voltage
12V DC
Used For
Replacement
Width
1"
Wiring Connection - Vehicle Lighting
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45003-5
Zoro #
G0461991
UPC #
089373131573
Country of Origin
United States

Dimensions

Width
1"
Length - Vehicle Lighting
2 5/8 in
Depth
11/16"
Width - Vehicle Lighting
5/8 in
Length
2-5/8"
Height - Vehicle Lighting
1 in
Overall Width
2 5/8 in
Overall Depth
11/16 in
Overall Height
1 in

Details

Item
Side Marker Clearance Lamp
Color
Yellow
Voltage
12V DC
Used For
Replacement
Wiring Connection - Vehicle Lighting
Hardwired
Mounting - Vehicle Lighting
Permanent
Lens Shape - Vehicle Lighting
Oval
FMVSS - Vehicle Lighting
P2, P3
Mounting Type
Surface
Lighting Technology - Vehicle Lighting
LED
Manufacturer Warranty - Vehicle Lighting
1 Year Warranty
Sub-Category
Clearance Marker Lights
Termination Type
Hardwired
Shape
Oval
Material
polycarbonate
Lens Color - Vehicle Lighting
Yellow
Current Rating
0.05A
Lamp Type
Led
Number of LEDs
2
Standards
FMVSS 108
Features
Self-Grounding Eyelet
Housing Material
Polycarbonate
Light Type
Clearance Light
Lens Material
Polycarbonate
SAE Lens Code
P2, P3
Lighting Technology
LED
Number of Bulbs
2
Lens Color
Amber
Mount Style
Surface
Manufacturer Warranty
1 yr
Current
0.5 A
Electrical Connection
Blunt Cut Wires
Installation Type
Permanent
Mount Type
Screw
Operating Voltage
12V DC

Description

Side Marker Clearance Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Oval, Mount Style Surface, Lens Color Amber, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 1 in, Overall Width 2 5/8 in, Standards FMVSS 108, SAE Lens Code P2, P3, Current 0.5 A, Electrical Connection Blunt Cut Wires, Features Self-Grounding Eyelet, Housing Material Polycarbonate, Installation Type Permanent, Lens Material Polycarbonate, Manufacturer Warranty 1 yr, Number of Bulbs 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.