Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Philips LED Lamp, PAR20, 6.0W, 3000K, 35deg., E26 456087

LED Lamp, PAR20, 6.0W, 3000K, 35deg., E26 (Discontinued)

  • Mfr # 456087
  • Zoro # G0462211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456087
Zoro #
G0462211
UPC #
046677456085
Country of Origin
Unknown

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
3-13/64"
Light Bulb Dia.
2-1/2"
Max Overall Bulb Length
3-13/64"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Metal
Bulb Shape
PAR20
Bulb Technology
LED
Dimmable
Yes
Voltage
120
Watts
6.0
Lumens
450
Three-Way
No
Indoor/Outdoor Usage
Indoor Only
Bulb Power Source
Plug and Play
For Enclosed Fixtures
No
Bulb Beam Angle
35 Degrees
Item
LED Lamp
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Lighting Technology
LED
Energy Star Compliant
No
Green Certification or Other Recognition
ENERGY STAR
Bulb Designation
120V PAR20 6W 36D 3000K DIM
Color Rendering Index
80.0
Average Bulb Life
25,000 hr.
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Tuning
Dim to Warm
Rough Service
No
Wattage Equivalency
3800W HAL
Color Temperature
3000 K
Light Color
Warm White
Shatter-Resistant
No
Bulb Start Type
Instant

Description

LED Lamp,PAR20, 6.0W, 3000K, 35deg., E26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.