Concrete Repair Compound, Pail, Gray, 5499

  • Mfr # 5499499

  • Zoro # G0462305


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Series
5499
Application
Roller, Squeegee
Size
2 gal.
For Use On Surface Material
Concrete, Fiberglass, Wood
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5499499
Zoro #
G0462305
UPC #
020066003661
Country of Origin
United States

Dimensions

Size
2 gal.
Container Size
17 lb
Minimum Thickness
1/8 in
Maximum Thickness
2 in
Maximum Crack Width+1
13 ft

Details

Item
Concrete Repair Compound
Series
5499
Application
Roller, Squeegee
For Use On Surface Material
Concrete, Fiberglass, Wood
Color
Gray
Container Type
Pail
Adheres To
Concrete
Functional Cure
Not Specified
Coverage
12.5 sq.ft./gal @ 1/8" thickness
Dry Time
72 hr.
Characteristics
Polyamide Converted Epoxy
Working Time
2 hr
Full Cure Time
3 day
Minimum Application Temperature
50 degrees F
Maximum Application Temperature
100 degrees F
Flash Point
235.4 Degrees F
Product Form
Solid
Standards
Meets USDA Requirements
Number of Components
2
Includes
(2) Activated Gallons, Activator, Base
Dry Time Recoat
16 hr.
Starts to Harden
2 hr
VOC
Less Than 9g/L
Dry Time Tack Free
2 to 3 hr.
Product Type
Concrete Repair Compound
Maximum Traffic Hours
16 hr
Cure Type
Ambient
Resistance Properties
Impact Resistant
Base Material
Solvent
Mixing Ratio+1
1:1
Patching Application
Epoxy Patches
Begins to Harden
Not Specified
Container Style
Can
VOC Content+1
0 g/L
Application Temp. Range
45 Degrees to 90 Degrees F
Color Family
Gray

Description

Concrete Repair Compound, Product Type Concrete Repair Compound, Base Material Epoxy, Cure Type Ambient, Resistance Properties Impact Resistant, Product Form Solid, Container Size 17 lb, Container Type Pail, Coverage 13 sq ft @ 1/8 in, Full Cure Time 3 day, Maximum Crack Width 13 ft, Maximum Thickness 2 in, Minimum Thickness 1/8 in, Maximum Traffic Hours 16 hr, Working Time 2 hr, Application Concrete Repair Patching, Color Gray, For Use On Surface Material Concrete, Fiberglass, Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.