Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Nitrile , Sandy , 8 1 PR

  • Mfr # 11-531

  • Zoro # G0463955


product price:  $16.79
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-531
Zoro #
G0463955
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
8
Glove Length
8.75 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
HyFlex(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
INTERCEPT â„¢
ANSI/ISEA Cut Grams
659
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Force
114 N
Cut Resistant
Yes
Palm Material
Nitrile
Stitching Material
Polyester
Thumb Style
Full
Glove Cut
Gunn
Standards
EN388, ASTM 3389-2005, ASTM 1790-2005
Application
Assembly of Small Sharp Parts, Handling Small Sharp Parts, Light Duty Stamping
Finger Material
HPPE, Nylon, Spandex/Nitrile
Abrasion Resistant
Yes
Weight
Light
ANSI/ISEA Puncture Level
4
Puncture Resistant
Yes
Suggested Use Environment
Dry, Light Oil and Oily
Glove Hand Style
Ambidextrous
Latex-Free
Yes
Silicone-Free
Yes
Brand and Series
Ansell Hyflex(R) 11-531
ANSI/ISEA Abrasion Cycles
4160
Glove Back Material
HPPE, Nylon, Spandex
Grip Pattern
Ansell Gripâ„¢ Technology
Insulated
No
Hem Style
Finished
Pairs per Package
12
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Knit Material Color
Gray
Electrostatic Properties
Insulative
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Glove Coating Color
Black
Reversible
No
Double-Dipped
No
EN 388 Rating
4X42B
Hand Protection Style
Glove
Palm Type
Coated
Glove Features
Silicone-Free
Glove Lining Material
Fiberglass, HPPE, Nylon, Spandex®
Fabric Weight
18 g
Palm Style
Knitted

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42B, Glove Insulation Weight 18 g, Standards EN388, ASTM 3389-2005, ASTM 1790-2005, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.