Abrasive Roll, 4" W x 30 ft. L
Mfr # 7100095034
Zoro # G0465342
product price:Â $198.99
/ea
Free Shipping & Returns
Key Features
Overall Length
30 ft
Overall Width
4 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Medium
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7100095034
Zoro #
G0465342
UPC #
00048011052076
Country of Origin
United States
Dimensions
Overall Length
30 ft
Overall Width
4 in
Width
4 in
Length
30 ft
Details
Item
Cut and Polish Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Medium
Backing Material
Nylon
Series
CP-RL
Color
Tan
Resistance Properties
Load
Coating Coverage
Open
Product Type
Sanding Hand Pad Roll
Description
Surface Conditioning Roll, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Color Tan, Grade Medium, Grit Not Applicable, Series CP-RL, Overall Length 30 ft, Overall Width 4 in, Resistance Properties Load, Product Type Sanding Hand Pad Roll, Vacuum Holes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.