Gas Cylinder Truck, Capacity 8 Cylinders

  • Mfr # 39J511

  • Zoro # G0465739


product price:  $662.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
46 in
Overall Length
43 in
Overall Width
34 in
Material
Steel
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39J511
Zoro #
G0465739
UPC #
190735476635
Country of Origin
China

Dimensions

Overall Height
46 in
Overall Length
43 in
Overall Width
34 in
Width
34 in
Height
46 in
Fork Pocket Height
3 3/4 in
Fork Pocket Depth
43 in
Fork Pocket Width
6 1/2 in
Compatible Cylinder Diameter
9 in

Details

Material
Steel
Color
Orange
Item
Forklift Cylinder Caddy
Cylinder Capacity
8
Finish
Enamel
Fork Pocket Spacing
19 7/8 in
Load Capacity - Maximum
1,500 lb
Number of Cylinders
8
Included Casters
Casters Included

Description

Forklift Cylinder Caddy, Number of Cylinders 8, Load Capacity - Maximum 1,500 lb, Included Casters Casters Included, Fork Pocket Height 3 3/4 in, Fork Pocket Width 6 1/2 in, Overall Length 43 in, Overall Width 34 in, Overall Height 46 in, Fork Pocket Spacing 19 7/8 in, Color Orange, Finish Enamel, Includes Not Applicable, Material Steel, Fork Pocket Depth 43 in, Compatible Cylinder Diameter 9 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.