Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Case, 24-53/64 InLx19-11/16 InWx11-7/8 In 1610

Case, 24-53/64 InLx19-11/16 InWx11-7/8 In (Discontinued)

  • Mfr # 1610
  • Zoro # G0466435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1610
Zoro #
G0466435
UPC #
019428054618
Country of Origin
United States

Dimensions

Inside Length
21-25/32"
Inside Width
16-11/16"
Inside Depth
10-5/8"
Bottom Depth
8 37/64 in
Lid Depth
2 3/64 in

Details

Item
Protective Case
Color
Black
Material
Copolymer Polypropylene
Weight
22.3 lb
Features
Prescored Pick N Pluck(TM) Foam, Large, Stylish Ergonomic Handles, Large Padlock Holes, Atmospheric, Allows Quick Equalization with Changes in Temperature or Altitude, Watertight, O-Ring Seal, Double Throw Latches
Includes
Pick N Pluck(TM) Foam, Wheels, Handle
Standards
IP67, MIL C-4150J, Def Stan 81-41/STANAG 4280
Mfr. Series
1610
Load Capacity
30 lb
Industry Type
Healthcare
Latch
Double Throw

Description

Protective Case, Bottom Depth 8 37/64 in, Color Black, Inside Depth 10 5/8 in, Inside Length 21 25/32 in, Inside Width 16 11/16 in, Lid Depth 2 3/64 in, Material Copolymer Polypropylene, Overall Depth 11 7/8 in, Overall Length 24 53/64 in, Overall Width 19 11/16 in, Standards IP67, MIL C-4150J, Def Stan 81-41/STANAG 4280, Weight 22.3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.