
2" Angle Sash Firm, Nylon/Polyester Bristle, Paint Brush, Wood Handle
Mfr # J4112-2
Zoro # G0467166
product price:Â $12.89
/eaKey Features
Brush Style
Angle Sash
Brush Size
2"
Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester
Basic Handle Material
Wood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
J4112-2
Zoro #
G0467166
UPC #
071497150141
Country of Origin
United States
Dimensions
Brush Size
2"
Brush Thickness
9/16 in
Brush Length
2 11/16 in
Bristle Length
2 11/16 in
Overall Length
12-1/2"
Bristle Width
2 in
Bristle Thickness
9/16 in
Description
Paint Brush, Brush Style Angle Sash, Filament Type Synthetic, Filament Material Polyester/Nylon, Brush Size 2 in, Bristle Thickness 9/16 in, Bristle Length 2 11/16 in, Bristle Stiffness Firm, Handle Type Sash, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Brick, Concrete, Drywall, Metal, Wood, For Paint Base Type Acrylic, Water, Surface Texture Medium, Smooth, Bristle Color Gold, Bristle Width 2 in, Brush Length 2 11/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.