This item is Discontinued.

Milwaukee Tool 6" L x Metal Cutting Reciprocating Saw Blade 48-01-9712

6" L x Metal Cutting Reciprocating Saw Blade (Discontinued)

  • Mfr # 48-01-9712
  • Zoro # G0467311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-01-9712
Zoro #
G0467311
UPC #
-
Country of Origin
United States

Dimensions

Length
6"
Height
1"

Details

Teeth per Inch
10
Shank
1/2"
Application
Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals and Cast Iron

Description

Reciprocating Saw Blade, Teeth per Inch 10, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.