This item is Discontinued.

Otc Puller Set, Manual, Number of Pieces 12 1677

Puller Set, Manual, Number of Pieces 12 (Discontinued)

  • Mfr # 1677
  • Zoro # G0467923
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1677
Zoro #
G0467923
UPC #
-
Country of Origin
United States

Details

Item
Puller Set
Features
Versatile
Number of Pieces
12
Includes
Push-Puller With 9-1/2" Legs, 16-1/2" Legs, 3 Jaw Pullers,Bearing Splitter, And Threaded Adapters
Number of Jaws
3
Type
MANUAL
Capacity (Tons)
17-1/2

Description

Puller Set, Includes Push-Puller With 9 1/2 in Legs, 16 1/2 in Legs, 3 Jaw Pullers,Bearing Splitter, And Threaded Adapters, Number of Jaws 3, Number of Pieces 12, Features Versatile

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.