This item is Discontinued.

Morse Hole Saw Locksmith Kit, 8 pcs. AV02L

Hole Saw Locksmith Kit, 8 pcs. (Discontinued)

  • Mfr # AV02L
  • Zoro # G0468517
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AV02L
Zoro #
G0468517
UPC #
050326171038
Country of Origin
United States

Dimensions

Saw Sizes Included
7/8", 1", 1-1/4", 1-1/2", 1-3/4", 2-1/8"
Range of Saw Sizes
7/8" to 2-1/8"
Max. Cutting Depth
1 1/2 in
Thread Size
1/2-20 and 5/8-18
Shank Size
1/4 in Hex and 7/16 in Hex
Pilot Drill Size
1/4 in dia x 3 1/16 in L and 1/4 in dia x 4 5/16 in L

Details

Application
Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Tooth Material
Bi-Metal
Number of Pieces
8
Replacement Arbor No.
Mfr. No. M24C or M45PC
Includes
(2) Arbors
Replacement Pilot Drill No.
Mfr. No. TACPD4S, TACPD4
Item
Locksmiths Hole Saw Kit
Teeth per Inch
5
Arbor Design
Included
Impact Rated
No

Description

Locksmiths Hole Saw Kit, Arbor Design Included, Tooth Material Bi-Metal, Teeth per Inch 5, Max. Cutting Depth 1 1/2 in, Impact Rated No, Thread Size 1/2-20 and 5/8-18, Shank Size 1/4 in Hex and 7/16 in Hex, Pilot Drill Size 1/4 in dia x 3 1/16 in L and 1/4 in dia x 4 5/16 in L, Number of Pieces 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.