Deadbolt, Bright Brass

  • Mfr # B-D222 X 605

  • Zoro # G0468833


product price:  $96.69
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
D
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-D222 X 605
Zoro #
G0468833
UPC #
615908403022
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Faceplate Dimensions
1 in x 2-1/4 in
Throw Length
1 in
Front Size Dimension
1" x 2-1/4"
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
2 3/4 in
Faceplate Width
1 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
1 3/8 in
Faceplate Height
2 1/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
D
Lockset Finish
Bright Brass
Keyway Type
Schlage C
Key Type
Keyed Different
Standards
ANSI/BHMA A156.36, UL Listed, ULC Listed
ADA Compliant
No
Backset
2 3/4 in
Lockset Fire Rating
3 hr
For Use With
SFIC, Small Foot Print Removable Cores
Material
Steel
Ligature Resistant
No
Item
Deadbolt Lock
Cylinder
Double, Less SFIC Core
Strike Dim.
1-1/8 in x 2-3/4 in
Mortise/Cylindrical
Cylindrical
Number of Keys
2
Grade
2
Type
Double Cylinder, Less SFIC Cylinder
Finish
Bright Brass
Application
Commercial
Number of Pins
6
Locking/Unlocking Access - Outside
Coreless
ANSI/BHMA Finish
Bright Brass, Clear Coated
Fire Rating
3 hr
Cylinder Core Type
Interchangeable Core Cylinder
Locking/Unlocking Access - Inside
Coreless
Includes Core
Core Not Included
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 2, Series D, Lockset Finish Bright Brass, Keyway Type Schlage C, Key Type Keyed Different, Standards ANSI/BHMA A156.36, UL Listed, ULC Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Double, Less SFIC Core, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With SFIC, Small Foot Print Removable Cores, Material Steel, Number of Keys 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.