M6-1.00 Socket Head Cap Screw, Button, NL-19 18-8 Stainless Steel, 16 mm Length, 25 PK

  • Mfr # FBMBHSCAPS61016P25

  • Zoro # G0468940


product price:  $10.99
/pk 25, $0.44/ea

Key Features

Button Head
Hex Drive
Thread Size
M6-1.00
Material
18-8 Stainless Steel
Finish
NL-19
Drive Size
4 mm
Tensile Strength
101,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBMBHSCAPS61016P25
Zoro #
G0468940
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00
Screw Length
16 mm
Drive Size
4 mm
Thread Length
16 mm
Head Height
3.3 mm
Min. Thread Length
16 mm
Head Diameter
10.5 mm
Minimum Thread Length
16 mm
Length
16 mm
Dia./Thread Size
M6-1.00
Head Dia.
10.5 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
NL-19
Head Type
Button
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
ISO 7380-1
System of Measurement
Metric
Thread Style
Fully Threaded
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Self-Locking Element
No
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Thread Pitch
1 mm
Dimensional Standards
ISO 7380-1
Resistance Properties
Corrosion Resistant
Pack Size
Small Pack
Material Grade/Class
18-8
Min. Tensile Strength
101,500 psi
Material Grade
18-8
Fastener Industry Standards
ISO 7380-1
Screw Head Type
Button
Screw Style
Socket Head Cap Screw
Basic Material
Stainless Steel
Fastener Finish
Advanced Corrosion Resistance

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size M6-1, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 3.3 mm, Head Diameter 10.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products