Male to Automotive Plug, (M)NPT, 3/8, Steel

  • Mfr # J3M3

  • Zoro # G0469122


product price:  $2.99
/ea

Key Features

Interchange Type
Tru-Flate-Automotive
Material
Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J3M3
Zoro #
G0469122
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting Size
3/8 in
Coupling Size
3/8 in
Thread Size
3/8"-18
Overall Length
1 7/8 in
Body Size - Quick Connect Air Couplings
3/8 in
Max. Outside Dia.
13/16 in

Details

Item
Quick Connect Hose Coupling
Interchange Type
Tru-Flate-Automotive
Material
Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
NPT
Finish/Coating
Zinc Plated
Max. Flow Rate
1,642.37 lpm
Coupling Locking Type
Sleeve
Seal Material
Nitrile
Includes Valve
No
Color
Silver
Temp. Range
-40 Degrees to 250 Degrees F
Application
On End of Hose or Pipe
For Use With
Automotive Style
Max. Working Pressure @ 70 F
500 psi
For Hose I.D.
3/8 in
Barbed
No

Description

The DIXON - J3M3 is a hose coupling designed for connection and disconnection without tools (sleeve locking mechanism). It features a male plug with an NPT connection type and is used as a coupling on the end of a compatible hose or pipe. The coupling body size is 3/8 in, compatible with hoses having a 3/8 in inner diameter and hose fitting size. This coupling is made of steel with a zinc-plated finish and a silver color. It employs a sleeve locking mechanism and includes a nitrile seal material for sealing within rated conditions. The coupling conforms to the Tru-Flate-Automotive interchange standard and is suitable for automotive style hose connections.

Key Features:

  • Coupling Size and Body Size: 3/8 in nominal diameter for connection compatibility.
  • Material and Finish: Steel construction with zinc plating for surface protection.
  • Connection Type: Male NPT thread (3/8"-18) for secure equipment attachment.
  • Locking Mechanism: Sleeve type for quick engagement and disengagement.
  • Seal Material: Nitrile for fluid and air sealing applications.
  • Hose Compatibility: Designed for 3/8 in hose inner diameter.
  • Maximum working pressure: 500 psi at 70°F (do not exceed).
  • Maximum flow rate: 1,642.37 L/min.
  • Rated temperature range: -40°F to 250°F.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.