Latch, Deadbolt, Series 15
Mfr # 15AC8762
Zoro # G0469165
product price:Â $25.49
/eaKey Features
Material
Aluminum 6063-T6
For Use With
Mfr. No. 15EX1515L-48, 15EX1515L-96, 15EX1530L-48, 15EX1530L-96, 15EX1515UL-48, 480720
Type
Side Release Deadbolt Latch
Series
15 Series
Finish
Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15AC8762
Zoro #
G0469165
UPC #
-
Country of Origin
France
Dimensions
Width (In.)
1 1/2 in
Overall Length
3 in
Fastener Thread Size
#10-32
Fastener Thread Length
5/8 in
Overall Height
1 1/2 in
Overall Width
1 1/2 in
Details
Item
Deadbolt Latch
Material
Aluminum 6063-T6
For Use With
Mfr. No. 15EX1515L-48, 15EX1515L-96, 15EX1530L-48, 15EX1530L-96, 15EX1515UL-48, 480720
Type
Side Release Deadbolt Latch
Series
15 Series
Finish
Anodized
Includes Fasteners
Yes
Fastener Type
T-Nut
Compatible Manufacturer Model Number
15EX1515L-48, 15EX1515L-96, 15EX1515UL-48, 15EX1530L-48, 15EX1530L-96, 480720
For Profile Type
Single
Latch Type
Deadbolt
Compatible Brand and Series
Faztek, 15 Series
Includes
(4) Button Head Socket Cap Screws, (4) T-Nuts, (6) Spacers
Product Type
Deadbolt Latch
System of Measurement
Inch
Color
Silver
Number of Mounting Holes
4
Description
Deadbolt Latch, 15 Series, Inch, Overall Height 1 1/2 in, Overall Length 3 in, Overall Width 1 1/2 in, Aluminum, Anodized, Silver, Single, Number of Mounting Holes 4, Includes Fasteners Yes, T-Nut, Fastener Thread Size #10-32, Fastener Thread Length 5/8 in, Deadbolt, Includes (4) Button Head Socket Cap Screws, (4) T-Nuts, (6) Spacers, Compatible Brand and Series Faztek, 15 Series, Compatible Manufacturer Model Number 15EX1515L-48, 15EX1515L-96, 15EX1515UL-48, 15EX1530L-48, 15EX1530L-96, 480720
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.