Sign Post, Square, , Galvanized steel Silver, Galvanized, 12 ft. L, 2" D
Mfr # 1603-00004
Zoro # G0469449
product price:Â $100.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
Key Features
Length
12 ft.
Width
2"
Depth
2"
Material
Galvanized steel
Post Style
Square
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1603-00004
Zoro #
G0469449
UPC #
-
Country of Origin
United States
Dimensions
Length
12 ft.
Width
2"
Depth
2"
Sign Post Depth
2 in
Sign Post Length
144 in
Sign Post Width
2 in
Mounting Hole Dia.
0.4375 in
Length of Post Punched
Full Length
Wall Thickness
14 ga (0.0781 in)
Description
Sign Post, Square, Breakaway Feature No, Sign Post Material Steel, Sign Post Color Silver, Sign Post Finish Galvanized, Wall Thickness 14 ga (0.0781 in), Sign Post Length 144 in, Sign Post Depth 2 in, Sign Post Width 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.