Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape Measure, Inch/Engineer's Scale, Nonmagnetic Single Hook Tip, Metal, 12 ft, Narrow Blade

  • Mfr # 33-272

  • Zoro # G0469971


product price: $11.49
/ea

Key Features

Blade Length
12 ft
Measurement Type
SAE
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
Metal
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-272
Zoro #
G0469971
UPC #
076174332728
Country of Origin
Thailand

Dimensions

Blade Length
12 ft
Blade Width
1/2 in
Case Depth
3 1/2 in
Blade Length - SAE
12 ft
Case Length
5 3/4 in
Case Height
1 in

Details

Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
Metal
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Silver
Case Type
Closed
Features
Corrosion-Resistant
Stud Markings
No
Blade Coating
Mylar Polyester
Belt Clip
Belt Clip Included
Graduation Type
in/ft/Decimal
Rewind Type
Automatic
Blade Color
Yellow
Standout
Not Rated
Lock Type
Slide
Series
PowerLock®
Shop By
Hot Buys
Graduation Units
Feet, Inches
System of Measurement
SAE/Engineers Scale
Numeric Format
Decimal
Hook Construction
2-Rivet
Zero Point Location
Hook End
Blade Return Type
Automatic

Description

When you need to get the job done right, this Stanley 33-272 12 ft Tape Measure is just what you need. The bright yellow blade makes it easy to find, and its 1/2 in. width allows for greater visibility when measuring your materials. This tape measure has a graduations of 1/16" there after and 1/32" first 12". The closed metal case protects the tape from damage when not in use. The rewind type is automatic with lock feature which holds the tape measure securely in place when not in use. It also features a decimals scale, which can be read both left to right and right to left. When it comes to working on projects around the house or at work, you will want this Stanley 33-272 12 ft Tape Measure close by so that you can ensure accurate measurements every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.