#6-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # U24212.013.0100

  • Zoro # G0470084


product price:  $2.79
/pk 100, $0.03/ea

Key Features

Round Head
Combination Phillips/Slotted Drive
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U24212.013.0100
Zoro #
G0470084
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6-32
Fastener Length
1 in
Drive Size
#2
Head Height
0.103 in
Head Dia.
0.260 to 0.240 in
Maximum Head Width
17/64 in
Screw Size
#6
Maximum Head Height
7/64 in
Head Width
0.262 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Combination Phillips/Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Rockwell Hardness
B69 to B100
Thread Direction
Right Hand
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Thread Fit
3A/2A
Pack Size
Small
Thread Style
Fully Threaded
Type
Machine Screw

Description

Machine Screw, Head Type Round, Material Steel, Finish Zinc-Plated, Drive Combination Slotted/Phillips, Thread Size #6-32, Fastener Length 1 in, Head Width 0.262 in, Head Height 0.103 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 17/64 in, Minimum Head Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products