Fire Hose Nozzle, 1-1/2 In., Brass
Mfr # BRN151NST
Zoro # G0470197
product price:Â $158.99
/ea
Free Shipping & Returns
Key Features
For Use With
Water
Standards
FM Approved, UL Listed
Grip Type
Standard
Thread Type
NST
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRN151NST
Zoro #
G0470197
UPC #
-
Country of Origin
China
Dimensions
Inlet Size
1 1/2 in
Details
Item
Fire Hose Nozzle
For Use With
Water
Standards
FM Approved, UL Listed
Grip Type
Standard
Thread Type
NST
Body Material
Brass
Finish
Brass
Flow Rate
60 gpm
Max. Pressure
100 psi
Activates By
Twist
Spray Pattern
Solid Stream
Color
Brass
Product Type
Fire Hose Nozzle
Maximum Pressure
100 psi
Maximum Flow Rate
60 gpm
Nozzle Option
Constant Pressure (Automatic)
Base Type
Rigid
Handle Type
Standard
Description
Fire Hose Nozzle, Activates By Twist, Base Type Rigid, Body Material Brass, Grip Type Standard, Inlet Size 1 1/2 in, Maximum Flow Rate 60 gpm, Maximum Pressure 100 psi, Nozzle Option Constant Pressure (Automatic), Product Type Fire Hose Nozzle, Spray Pattern Solid Stream, Thread Type NST, Waterway Diameter Not Applicable, Bumper Color Brass, Finish Brass, For Use With Water, Standards FM Approved, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.