Impact Gloves, S, Blue, Fingerless, Right
Mfr # 50100120022
Zoro # G0470307
product price:Â $11.99
/eaKey Features
Glove Size
S
Palm Material
Polycotton
Palm Construction
VEP Pad
Standards
EN420, EN388
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50100120022
Zoro #
G0470307
UPC #
628167060226
Country of Origin
Canada
Dimensions
Glove Size
S
Details
Item
Anti-Impact Glove Liners
Palm Material
Polycotton
Palm Construction
VEP Pad
Standards
EN420, EN388
Insulated
No
Knuckle Padding Material
Polycotton
Color
Blue
Finger Style
Fingerless
Lining
Unlined
Glove Back Material
Cotton
Hand
Right
Cuff
Slip-On
Series
IMPACTO
Closure Type
Slip-On
Description
Anti-Impact Glove Liners, Glove Size S, Insulated Not Insulated, Series IMPACTO, Standards EN388, EN420, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.