Zoro Homepage
This item is Discontinued.
Generac Automatic Standby Generator, Liquid Propane/Natural Gas, 3 Phase, 36kW LP/35kW NG, Liquid Cooled QT03624GNAX

Automatic Standby Generator, Liquid Propane/Natural Gas, 3 Phase, 36kW LP/35kW NG, Liquid Cooled (Discontinued)

  • Mfr # QT03624GNAX
  • Zoro # G0471521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QT03624GNAX
Zoro #
G0471521
UPC #
696471607857
Country of Origin
United States

Dimensions

Engine Size
2.4L
Width
41"
Height
45"
Length
96"
Length (Straight Wireway)
96"

Description

Automatic Standby Generator, Fuel Type Liquid Propane/Natural Gas, Engine Cooling Liquid, Phase 3

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.