Traction Runner, 3/8 in Thickness, 4 in W x 105 ft L, Black

  • Mfr # 730C0048BL

  • Zoro # G0472258


product price:  $910.00
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Key Features

Overall Width
4 in
Length
105 ft
Overall Length
105 ft
Width
4 ft
Size
4 ft x 105 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
730C0048BL
Zoro #
G0472258
UPC #
662641648913
Country of Origin
United States

Dimensions

Overall Width
4 in
Length
105 ft
Overall Length
105 ft
Width
4 ft
Size
4 ft x 105 ft
Thickness
3/8 in

Details

Item
Traction Runner
Color
Black
Material
Vinyl
Backing Material
Vinyl
Surface Material
Vinyl
Edge Style
Straight
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Standards
ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D2240-02
Antimicrobial
No
Anti-Slip Surface
Yes
Application
Aisle Ways, Floor Protection, Vending Areas, Warehouses
Metal Detectable
No
Surface Design
Ribbed
Antifatigue Material
No
Mat Product Type
Traction Mat
Autoclavable
No
Resistance Properties
Abrasion-Resistant
Single Material Construction
Yes
Reversible
No
Series
730 V-Groove Corrugated Runner(TM)
NFSI High Traction Certified
No
Other Standards
ASTM C1028-96, ASTM D2240-02, ASTM D3884-01, ASTM D412
Backing Material and Surface Material
Vinyl
Mat Type
Traction Mat

Description

Traction Mat, Color Black, Width 4 ft, Length 105 ft, Antimicrobial No, Autoclavable No, Antifatigue Material No, Anti-Slip Surface Yes, Application Aisle Ways, Floor Protection, Vending Areas, Warehouses, Edge Style Straight, Mat Product Type Traction Mat, Metal Detectable No, NFSI High Traction Certified No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.