Fixed Work Table, Steel, 36" W, 18" D

  • Mfr # MT183630-2K395

  • Zoro # G0472958


product price:  $274.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Width
36 in
Height
30 in
Load Capacity
2,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT183630-2K395
Zoro #
G0472958
UPC #
714334003841
Country of Origin
Mexico

Dimensions

Width
36 in
Depth
18 in
Height
30 in
Top Thickness
14 ga
Overall Width
36 in
Overall Depth
18 in
Work Surface Width
36 in
Height Adjustability
Fixed Height
Overall Fixed Height
30 in
Work Surface Depth
18 in

Details

Load Capacity
2,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Edge Type
Straight
Workbench/Table Assembly
Assembled
Item
Work Table
No. of Shelves
2
Work Table Item
Fixed Height Work Table
Includes
(2) Lower Shelves
Color
Gray
Finish
Powder Coated
Number of Shelves
2
Number of Drawers
0
Frame Material
Iron
Assembly
Fully Assembled
Included Components
Lower Shelf
Unit Type
Not Expandable or Modular
Portability
Stationary
Top Metal Material Gauge
14 ga
Top Material Finish
Powder Coated
Features
Foot Pad is Pre-Punched
Frame Material Finish
Powder Coated
Overall Load Capacity
2,000 lb
Edge Shape
Radius
Top Material
Steel
For Environment
Manufacturing

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 2, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Features Foot Pad is Pre-Punched, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.