Low Voltage Thermostat, Hardwired, 20/30VAC

  • Mfr # 4PU46

  • Zoro # G0473374


product price:  $21.29
/ea

Key Features

Voltage
20/30VAC
Color
White
Control Range
50 Degrees to 90 Degrees F
System Switching
Cool-Off
Height
5"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4PU46
Zoro #
G0473374
UPC #
190735331958
Country of Origin
China

Dimensions

Height
5"
Width
3 1/4"
Depth
1 5/16 in
Overall Height
5 in
Overall Depth
1 5/16 in
Overall Width
3 1/4 in
Digit Size
Standard

Details

Item
Low Voltage Thermostat
Voltage
20/30VAC
Color
White
Control Range
50 Degrees to 90 Degrees F
System Switching
Cool-Off
Dual Transformer Compatible
No
Power Method
Hardwired
750mV Compatible
No
For Use With
Conventional Cool-Only System
Fan Switching
Auto-on
Features
Mercury Free
Terminal Designations
G, R, Y
Mounting
Horizontal or Vertical
Automatic Changeover
No
Key Pad Lockout
No
Temporary Program Override
No
Dehumidification Control
No
Temporary Temperature Hold
No
Humidification Control
No
Battery Backup
No
Display Type
Analog
Temperature Limiting
No
Stages
1C Conventional, 1C Heat Pump
Type
Mechanical Nonprogrammable Conventional Systems
Control Type
Slide Switch
Temperature Differential
2 to 3 Degrees F
Mounting Direction/Shape
Horizontal, Vertical
Temperature Readout
No
Minimum Control Temperature
50 Degrees F
Fan Settings
Auto-On
Mounting Direction
Horizontal; Vertical
Electrical Connection Type
Hardwired
Maximum Control Temperature
90 Degrees F
Temperature Control Range
50 Degrees to 90 Degrees F
Housing Color
White
Millivolt Compatible
No
Number of Cooling Stages - Heat Pump System
1
Mercury Free
Yes
Thermostat Type
Low Voltage
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Millivolt
Number of Cooling Stages - Conventional System
1
Application
Cool Only
Includes Positive Off
Yes
Differential Type
Fixed
System/Fan Settings
On-Off/Auto-On
Temperature Scale
Fahrenheit
Shape
Rectangle
System Settings
On-Off

Description

Low Voltage Thermostat, Terminal Designations G, R, Y, System Switching Cool-Off, Fan Switching Auto-On, Automatic Changeover No, Dual Transformer Compatible No, Power Method Hardwired, Voltage 20 to 30V AC, 750mV Compatible No, Mounting Horizontal or Vertical, Height 5 in, Width 3 1/4 in, Depth 1 5/16 in, Color White, Control Range 50 Degrees to 90 Degrees F, Features Mercury Free, For Use With Conventional Cool-Only System

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.