Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Tool Truck, A-Frame, 48x24

  • Mfr # 19C143

  • Zoro # G0473971


product price: $660.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Height
56 in
Overall Width
48 in
Material
Steel
Color
Gray
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19C143
Zoro #
G0473971
UPC #
190735903391
Country of Origin
China

Dimensions

Overall Height
56 in
Overall Width
48 in
Panel Hole Size
1/4 in
Caster Dia.
6 in
Overall Depth
24 in
Caster Width
1 1/4 in
Caster Wheel Width
2 in
Peg Hole Size
1/4 in
Caster Wheel Diameter
6 in
Panel Thickness
1/16 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
A-Frame Pegboard Truck
Finish
Powder Coated
Tool Storage Space
32 sq ft
Caster Configuration
(2) Rigid, (2) Swivel
Includes
2-Sided 16 Gauge Steel Pegboard Panels
Assembled/Unassembled
Assembled
Caster Material
Polyurethane
Panel Hole Spacing
1 in
Item - Mobile Pegboards
A-Frame Pegboard Truck
Caster Wheel Type
(2) Swivel, (2) Rigid
Caster Wheel/Configuration
(2) Rigid; (2) Swivel
Caster Wheel/Tread Material
TPU
Peg Hole Shape
Round
Peg Hole Spacing
1 in
Panel Load Capacity
220 lb
Number of Panels
2
Whole Unit Load Capacity
1,200 lb
Assembled
Assembled

Description

A-Frame Pegboard Truck, Color Gray, Powder Coated Finish, Material Steel, Overall Depth 24 in, Overall Height 56 in, Overall Width 48 in, Assembled Assembled, 6 in Caster Wheel Diameter, (2) Swivel, (2) Rigid Caster Wheel Type, 2 in Caster Wheel Width, (2) Rigid; (2) Swivel Caster Wheel/Configuration, TPU Caster Wheel/Tread Material, 32 sq ft, Includes 2-Sided 16 Gauge Steel Pegboard Panels, Number of Panels 2, Panel Load Capacity 220 lb, Panel Thickness 1/16 in, Peg Hole Shape Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.